Zoro Homepage
This item is Discontinued.
Delta Delta Lahara Lift Rod/Finial, Bathroom RP54971RB

Delta Lahara Lift Rod/Finial, Bathroom (Discontinued)

  • Mfr # RP54971RB
  • Zoro # G0885064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP54971RB
Zoro #
G0885064
UPC #
034449595339
Country of Origin
China

Dimensions

Width
0.5
Height
11.75
Length
0.5
Depth (In.)
0.5
Overall Width (In.)
0.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
11.75

Details

Item
Drain Repair Part Faucet
Type
Faucet
Weight
0.11 lb
Finish
Venetian Bronze
Series
Lahara®
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Lahara Lift Rod/Finial,Bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.