This item is Discontinued.

No Product Image Available

Delta Lahara Temperature Knob & Cover - 17 Series Venetian Bronze (Discontinued)

  • Mfr # RP51307RB
  • Zoro # G3078058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP51307RB
Zoro #
G3078058
UPC #
034449570299
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Venetian Bronze
Type
Faucet
Item
Delta Lahara Temperature Knob/Cover
Handle Type
Single Handle Lever
Weight
0.05 lb
Series
Lahara®
Handle
Single Handle Lever
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Lahara Temperature Knob/Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.