Zoro Homepage
This item is Discontinued.
No Product Image Available

Delta Lever Handle Kit - No Accent - 17 Series Stainless (Discontinued)

  • Mfr # RP32103SS
  • Zoro # G3075145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP32103SS
Zoro #
G3075145
UPC #
034449483230
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Finish
Stainless
Type
Faucet
Item
Delta Lever Handle Kit,No Accent,17
Handle Type
Single Handle Lever
Series
Other
Weight
0.34 lb
Mfr. Series
Excluded
Handle
Single Handle Lever
Function
Repair Part

Description

Delta Lever Handle Kit,No Accent,17

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.