Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta Linden, 18", Towel Bar, Stainless

  • Mfr # 79418-SS

  • Zoro # G0875727


product price: $73.90
/ea

Key Features

Finish
Stainless
Width
21.94
Height
2.5
Type
Accessory
Depth (In.)
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79418-SS
Zoro #
G0875727
UPC #
034449651462
Country of Origin
China

Dimensions

Width
21.94
Height
2.5
Depth (In.)
3.5
Length
3.5
Overall Height (In.)
2.5
Overall Width (In.)
21.94
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Towel Bar Bath Hardware Accessory
Finish
Stainless
Type
Accessory
Series
Lindenâ„¢
Weight
0.75 lb
Mfr. Series
Excluded
Function
Bath Hardware

Description

Delta Linden,18 In.,Towel Bar,Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.