Delta Linden, 24", Towel Bar
Mfr # 79424
Zoro # G0875806
product price: $64.75
/eaKey Features
Finish
Chrome
Width
27.94
Height
2.5
Type
Accessory
Series
Linden™
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79424
Zoro #
G0875806
UPC #
034449651424
Country of Origin
United States
Dimensions
Width
27.94
Height
2.5
Length
3.5
Details
Item
Delta Linden, 24", Towel Bar
Finish
Chrome
Type
Accessory
Series
Linden™
Mfr. Series
Excluded
Function
Bath Hardware
Description
Delta Linden, 24 In., Towel Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.