Delta Linden, 24", Towel Bar, Champagne Brz
Mfr # 79424-CZ
Zoro # G0875815
product price: $94.40
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Width
27.94
Height
2.5
Series
Lindenâ„¢
Type
Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79424-CZ
Zoro #
G0875815
UPC #
034449656047
Country of Origin
China
Dimensions
Width
27.94
Height
2.5
Depth (In.)
3.5
Overall Width (In.)
27.94
Overall Height (In.)
2.5
Length
3.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Item
Towel Bar Bath Hardware Accessory
Finish
Champagne Bronze
Series
Lindenâ„¢
Type
Accessory
Function
Bath Hardware
Mfr. Series
Excluded
Weight
1.5 lb
Description
Delta Linden,24 In.,Towel Bar,Champagne Brz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.