Delta Linden, 24", Towel Bar, Stainless
Mfr # 79424-SS
Zoro # G0875754
product price: $80.25
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Width
27.94
Height
2.5
Type
Accessory
Series
Lindenâ„¢
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79424-SS
Zoro #
G0875754
UPC #
034449651431
Country of Origin
China
Dimensions
Width
27.94
Height
2.5
Depth (In.)
3.5
Overall Width (In.)
27.94
Overall Height (In.)
2.5
Length
3.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Item
Towel Bar Bath Hardware Accessory
Finish
Stainless
Type
Accessory
Series
Lindenâ„¢
Weight
1.39 lb
Function
Bath Hardware
Mfr. Series
Excluded
Description
Delta Linden,24 In.,Towel Bar,Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.