Zoro Homepage

Delta Linden, 24", Towel Bar, Venetian Brz

  • Mfr # 79424-RB

  • Zoro # G0875779


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Width
27.94
Height
2.5
Depth (In.)
3.5
Type
Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79424-RB
Zoro #
G0875779
UPC #
034449651448
Country of Origin
China

Dimensions

Width
27.94
Height
2.5
Depth (In.)
3.5
Overall Width (In.)
27.94
Overall Height (In.)
2.5
Length
3.5
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Towel Bar Bath Hardware Accessory
Finish
Venetian Bronze
Type
Accessory
Series
Lindenâ„¢
Function
Bath Hardware
Mfr. Series
Excluded
Weight
1.39 lb

Description

Delta Linden,24 In.,Towel Bar,Venetian Brz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.