Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta Linden Double Robe Hook

  • Mfr # 79435

  • Zoro # G0875745


product price: $37.75
/ea

Key Features

Height
5.25
Finish
Chrome
Width
2.5
Type
Accessory
Series
Lindenâ„¢
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79435
Zoro #
G0875745
UPC #
034449651547
Country of Origin
United States

Dimensions

Height
5.25
Width
2.5
Length
3.88

Details

Item
Delta Linden Double Robe Hook
Finish
Chrome
Type
Accessory
Series
Lindenâ„¢
Function
Bath Hardware
Mfr. Series
Excluded

Description

Delta Linden Double Robe Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.