Delta Linden Double Robe Hook, Stainless
Mfr # 79435-SS
Zoro # G0875718
product price: $48.99
/eaKey Features
Height
5.25
Finish
Stainless
Width
2.5
Series
Lindenâ„¢
Type
Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79435-SS
Zoro #
G0875718
UPC #
034449651554
Country of Origin
China
Dimensions
Height
5.25
Width
2.5
Depth (In.)
3.88
Overall Width (In.)
2.5
Overall Height (In.)
5.25
Length
3.88
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Item
Delta Linden Double Robe Hook,Stainless
Finish
Stainless
Series
Lindenâ„¢
Type
Accessory
Weight
0.69 lb
Function
Bath Hardware
Mfr. Series
Excluded
Description
Delta Linden Double Robe Hook,Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.