
Delta Linden Tissue Holder, Champagne Brz
Mfr # 79450-CZ
Zoro # G0875858
product price: $72.10
/eaKey Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Bronze
Product Series
Linden
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79450-CZ
Zoro #
G0875858
UPC #
034449656061
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Limited Lifetime Warranty
Dispenser Depth
1.97 in
Dispenser Height
2 in
Dispenser Width
1.8 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Bronze
Product Series
Linden
Finish
Champagne Bronze
Description
Delta Linden Tissue Holder,Champagne Brz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.