Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta Linden Towel Ring

  • Mfr # 79446

  • Zoro # G0875797


product price: $37.75
/ea

Key Features

Finish
Chrome
Width
6.5
Height
7.88
Series
Linden™
Type
Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79446
Zoro #
G0875797
UPC #
034449651516
Country of Origin
United States

Dimensions

Width
6.5
Height
7.88
Length
2.56

Details

Item
Delta Linden Towel Ring
Finish
Chrome
Series
Linden™
Type
Accessory
Mfr. Series
Excluded
Function
Bath Hardware

Description

Delta Linden Towel Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.