Zoro Homepage

Delta Linden Towel Ring, Champagne Bronze

  • Mfr # 79446-CZ

  • Zoro # G0875885


product price: $57.85
/ea

Key Features

Finish
Champagne Bronze
Width
6.5
Height
7.88
Series
Lindenâ„¢
Depth (In.)
2.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79446-CZ
Zoro #
G0875885
UPC #
034449656078
Country of Origin
China

Dimensions

Width
6.5
Height
7.88
Depth (In.)
2.56
Overall Width (In.)
6.5
Overall Height (In.)
7.88
Length
2.56
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Towel Ring Bath Hardware Accessory
Finish
Champagne Bronze
Series
Lindenâ„¢
Type
Accessory
Function
Bath Hardware
Weight
0.675 lb
Mfr. Series
Excluded

Description

Delta Linden Towel Ring,Champagne Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.