Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta Linden Towel Ring, Stainless

  • Mfr # 79446-SS

  • Zoro # G0876007


product price: $46.70
/ea

Key Features

Finish
Stainless
Width
6.5
Height
7.88
Series
Linden™
Depth (In.)
2.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79446-SS
Zoro #
G0876007
UPC #
034449651523
Country of Origin
China

Dimensions

Width
6.5
Height
7.88
Depth (In.)
2.56
Length
2.56
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
7.88
Overall Width (In.)
6.5

Details

Item
Towel Ring Bath Hardware Accessory
Finish
Stainless
Series
Linden™
Type
Accessory
Weight
0.675 lb
Function
Bath Hardware
Mfr. Series
Excluded

Description

Delta Linden Towel Ring, Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.