Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Delta Lockwood Temperature Knob & Cover - T17 Series Stainless (Discontinued)

  • Mfr # RP42572SS
  • Zoro # G0882167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP42572SS
Zoro #
G0882167
UPC #
034449513241
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Finish
Stainless
Item
Handle Repair Part Faucet
Type
Faucet
Series
Lockwoodâ„¢
Handle
Single Handle Lever
Weight
0.11 lb
Handle Type
Single Handle Lever
Mfr. Series
Excluded
Function
Repair Part

Description

Delta Lockwood Temperature Knob/Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.