This item is Discontinued.

Delta Dual Handle 4" Mount, 3 Hole Delta Lorain Two Handle Centerset Bathrm, Chrome 25716LF-ECO

Dual Handle 4" Mount, 3 Hole Delta Lorain Two Handle Centerset Bathrm, Chrome (Discontinued)

  • Mfr # 25716LF-ECO
  • Zoro # G1341044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25716LF-ECO
Zoro #
G1341044
UPC #
034449810036
Country of Origin
China

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Flow Rate
1.2 gpm
Number of Handles
2
Item
Delta Lorain Two Handle Centerset Bathrm
Residential / Commercial
Commercial

Description

Item Delta Lorain Two Handle Centerset Bathrm

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.