Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Delta Metal Lever Handle Kit Stainless (Discontinued)

  • Mfr # RP78356SS
  • Zoro # G3088384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP78356SS
Zoro #
G3088384
UPC #
034449765022
Country of Origin
China

Dimensions

Height
1.5
Width
1.63
Overall Width (In.)
1.63
Overall Height (In.)
1.5
Depth (In.)
5.06
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
5.06

Details

Finish
Stainless
Type
Faucet
Item
Delta Metal Lever Handle Kit,Stainless
Handle Type
Single Handle Lever
Series
Other
Weight
0.6 lb
Handle
Single Handle Lever
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Metal Lever Handle Kit,Stainless

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.