Delta Mylan Flange and Gasket Spotshield Brushed Nickel (Discontinued)
- Mfr # RP93662SP
- Zoro # G0894819
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP93662SP
Zoro #
G0894819
UPC #
034449869140
Country of Origin
China
Dimensions
Width
2.13
Overall Width (In.)
2.13
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
2.13
Height
0.31
Overall Height (In.)
0.31
Depth (In.)
2.13
Details
Finish
Spotshield Brushed Nickel
Item
Cover Plate / Flange / Escutcheon Repair Part Faucet
Type
Faucet
Series
Mylan®
Function
Repair Part
Weight
0.174 lb
Mfr. Series
Excluded
Description
Delta Mylan Flange/Gasket,Spotshield
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.