Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP93664RB
Zoro #
G0894679
UPC #
034449869195
Country of Origin
China
Dimensions
Width
6.5
Length
2.25
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
6.5
Overall Height (In.)
0.13
Height
0.13
Depth (In.)
2.25
Details
Finish
Venetian Bronze
Item
Miscellaneous Faucet Repair Part
Type
Faucet
Series
Mylan®
Function
Repair Part
Weight
0.036 lb
Mfr. Series
Excluded
Description
Delta Mylan Gasket,Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.