Zoro Homepage
This item is Discontinued.
Delta Delta Orleans Metal Lever Handle Set - Roman Tub Chrome H669

Delta Orleans Metal Lever Handle Set - Roman Tub Chrome (Discontinued)

  • Mfr # H669
  • Zoro # G3073334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H669
Zoro #
G3073334
UPC #
034449506892
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Finish
Chrome
Type
Faucet
Item
Delta Orleans Metal Lever Handle Set
Handle Type
Two Handle Lever
Weight
2.25 lb
Series
OrleansĀ®
Handle
Two Handle Lever
Mfr. Series
Excluded
Function
Repair Part

Description

Delta Orleans Metal Lever Handle Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.