Zoro Homepage
This item is Discontinued.
No Product Image Available

Delta Peerless Claymore Soap/Lotion Disp (Discontinued)

  • Mfr # RP70710SS
  • Zoro # G0889203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP70710SS
Zoro #
G0889203
UPC #
034449672344
Country of Origin
China

Dimensions

Height
12.56
Width
2.63
Depth (In.)
4.88
Overall Height (In.)
12.56
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2.63
Length
4.88

Details

Item
Delta Peerless Claymore Soap/Lotion Disp
Finish
Stainless
Series
Claymore™
Type
Accessory
Weight
0.427 lb
Function
Kitchen
Mfr. Series
Excluded

Description

Delta Peerless Claymore Soap/Lotion Disp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.