Zoro Homepage
This item is Discontinued.
Delta Delta Peerless Westchestr Shwr Only Trim PTT14223-BN

Delta Peerless Westchestr Shwr Only Trim (Discontinued)

  • Mfr # PTT14223-BN
  • Zoro # G0877468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT14223-BN
Zoro #
G0877468
UPC #
034449894449
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Delta Peerless Westchestr Shwr Only Trim
Type
Faucet
Finish
Brushed Nickel
Weight
3.104 lb
CEC Compliant
T
Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle Lever
Series
Westchesterâ„¢
Flow Rate (GPM)
1.5
Handle
Single Handle Lever
Mfr. Series
1400SeriesUniversal
GPM
1.5
Function
Tub / Shower

Description

Delta Peerless Westchestr Shwr Only Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.