Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Delta Pivotal Bonnet Cap/O-Ring, Arctic (Discontinued)

  • Mfr # RP93283AR
  • Zoro # G0894618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP93283AR
Zoro #
G0894618
UPC #
034449879590
Country of Origin
China

Dimensions

Depth (In.)
1.31
Overall Width (In.)
1.31
Overall Height (In.)
0.31
Manufacturers Warranty Length
Limited Lifetime Warranty
Height
0.31
Length
1.31
Width
1.31

Details

Item
Trim Repair Part Faucet
Finish
Arctic Stainless
Series
Pivotalâ„¢
Weight
0.008 lb
Type
Faucet
Mfr. Series
Excluded
Function
Repair Part

Description

Delta Pivotal Bonnet Cap/O-Ring,Arctic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.