This item is Discontinued.

No Product Image Available

This item is Discontinued.

Delta

Delta Pivotal Roman Tub Hose and Gaskets Luxe Steel (Discontinued)

Mfr # RP40664SL
Zoro # G3075818
UPC # 034449896375
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP40664SL
Zoro #
G3075818
UPC #
034449896375
Country of Origin
China

Dimensions

Overall Height (In.)
0.5
Overall Width (In.)
0.5
Height
0.5
Width
0.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
30
Length
30

Details

Finish
Luxe Steel
Type
Faucet
Item
Delta Pivotal Roman Tub Hose/Gaskets
Weight
0.996 lb
Series
Pivotalâ„¢
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Pivotal Roman Tub Hose/Gaskets

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.