Delta Pivotal Single Hole Escutcheon and Gasket Arctic Stainless (Discontinued)
- Mfr # RP93280AR
- Zoro # G3089897
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP93280AR
Zoro #
G3089897
UPC #
034449879651
Country of Origin
United States
Dimensions
Overall Height (In.)
0.25
Width
2.25
Height
0.25
Overall Width (In.)
2.25
Depth (In.)
2.25
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
2.25
Details
Finish
Arctic Stainless
Type
Faucet
Item
Delta Pivotal Single Hole Escutcheon
Series
Pivotalâ„¢
Weight
0.008 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Pivotal Single Hole Escutcheon
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.