Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta Pivotal Soap/Lotion Dispenser, Chrm

  • Mfr # RP91950

  • Zoro # G0894295


product price: $149.90
/ea
Free Shipping & Returns

Key Features

Length
4.5
Weight
1.392 lb
Height
3.25
Width
2.13
Depth (In.)
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP91950
Zoro #
G0894295
UPC #
034449861830
Country of Origin
China

Dimensions

Length
4.5
Height
3.25
Width
2.13
Depth (In.)
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2.13
Overall Height (In.)
3.25

Details

Item
Soap Dispenser Dispenser / Dish Accessory
Finish
Chrome
Weight
1.392 lb
Sub-Category
Kitchen Faucets
Number of Holes
Single hole installation
Type
Accessory
Series
Pivotalâ„¢
Mfr. Series
Excluded
Function
Dispenser / Dish

Description

Delta Pivotal Soap/Lotion Dispenser,Chrm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.