Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP92602KS
Zoro #
G0894505
UPC #
034449879989
Country of Origin
China
Dimensions
Height
16
Width
1.75
Depth (In.)
9.5
Spout Length
9-1/2
Overall Height (In.)
16
Overall Width (In.)
1.75
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
9.5
Details
Item
Delta Pivotal Spout Assembly,Kitchen
Finish
Black Stainless
Series
Pivotalâ„¢
Type
Faucet
Weight
4.5 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Pivotal Spout Assembly,Kitchen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.