Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta Ribbon Towel Ring, Chrome

  • Mfr # IAO20546

  • Zoro # G0877188


product price: $31.40
/ea

Key Features

Finish
Chrome
Depth (In.)
2.5
Series
Ribbon
Weight
0.61 lb
Overall Height (In.)
1.78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IAO20546
Zoro #
G0877188
UPC #
034449697859
Country of Origin
China

Dimensions

Depth (In.)
2.5
Overall Height (In.)
1.78
Overall Width (In.)
8.09
Manufacturers Warranty Length
International 5-year Limited Warranty

Details

Item
Towel Ring Bath Hardware Accessory
Finish
Chrome
Series
Ribbon
Weight
0.61 lb

Description

Delta Ribbon Towel Ring, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.