Shop DELTA
See all product information
Create Account
Delta RP12630BL Screws (2) - Extra Long - Escutcheon Trim
- Mfr # RP12630BL
- Zoro # G8794569
product price:Â
$
27.19
/ea
Key Features
Sub-Category
Escutcheons & Flanges
Fits Brand
Delta
Finish
Matte Black
Height
0.38
Length
4.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP12630BL
- Zoro #
- G8794569
- UPC #
- 034449841481
- Country of Origin
- United States
- Sub-Category
- Escutcheons & Flanges
- Fits Brand
- Delta
- Finish
- Matte Black
- Item
- Trim Repair Part Faucet
- Weight
- 0.055 lb
- Series
- Other
- Function
- Repair Part
- Type
- Faucet
- Mfr. Series
- Excluded
Dimensions
- Height
- 0.38
- Length
- 4.13
- Width
- 0.38 in
- Overall Width (In.)
- 0.38
- Overall Height (In.)
- 0.38
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Depth (In.)
- 4.13
Description
Screws 2,Extra Long,Escutcheon Trm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.