Shop DELTA
See all product information
Create Account
Delta RP54977 Delta Aerator
- Mfr # RP54977
- Zoro # G3080203
product price:Â
$
19.69
/ea
Key Features
Flow Rate
1.5 gpm
Flow Rate (GPM)
1.5
Type
Aerator
Weight
0.025 lb
Series
Lahara
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP54977
- Zoro #
- G3080203
- UPC #
- 034449595445
- Country of Origin
- United States
- Item
- Aerator Repair Part Faucet
- Flow Rate
- 1.5 gpm
- Flow Rate (GPM)
- 1.5
- Type
- Aerator
- Weight
- 0.025 lb
- Series
- Lahara
- CEC Compliant
- F
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Description
Delta Lahara Aerator,Water-Efficient
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.