Delta RP6046 Escutcheon for 600 Series
- Mfr # RP6046
- Zoro # G3080404
product price:Â
$
83.89
/ea
Key Features
Finish
Chrome
Weight
0.6 lb
Manufacturers Warranty Length
Limited Lifetime Warranty
Series
Other
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP6046
- Zoro #
- G3080404
- UPC #
- 034449116534
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Item
- Delta Escutcheon,Push-Button Diverter
- Finish
- Chrome
- Weight
- 0.6 lb
- Series
- Other
Description
Delta Escutcheon,Push-Button Diverter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.