Shop DELTA
See all product information
Create Account
Delta RP6060 Bonnet Nuts for Two Handle Faucets
- Mfr # RP6060
- Zoro # G3080438
product price:Â
$
20.85
/ea
Key Features
Finish
Chrome
Weight
0.055 lb
Series
Other
Manufacturers Warranty Length
Limited Lifetime Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP6060
- Zoro #
- G3080438
- UPC #
- 034449116657
- Country of Origin
- United States
- Finish
- Chrome
- Item
- Delta Bonnet Nuts,2,Two Handle Kitch
- Weight
- 0.055 lb
- Series
- Other
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Description
Delta Bonnet Nuts,2,Two Handle Kitch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.