Shop DELTA
See all product information
Create Account
Delta RP93991SS Xander 10-1/8" Escutcheon Plate
- Mfr # RP93991SS
- Zoro # G3090475
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
3.25
Finish
Stainless
Overall Width (In.)
10.13
Series
Apex
Weight
0.626 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP93991SS
- Zoro #
- G3090475
- UPC #
- 034449882040
- Country of Origin
- China
Dimensions
- Overall Height (In.)
- 3.25
- Overall Width (In.)
- 10.13
- Depth (In.)
- 2.38
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Delta Peerless Apex Escutcheon,Baseplate
- Finish
- Stainless
- Series
- Apex
- Weight
- 0.626 lb
Description
Delta Peerless Apex Escutcheon,Baseplate
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.