Zoro Homepage
This item is Discontinued.
No Product Image Available

Delta Saxony Pullouts Metal Lever Handle Kit Stainless (Discontinued)

  • Mfr # RP38645SS
  • Zoro # G3075958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP38645SS
Zoro #
G3075958
UPC #
034449475181
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Finish
Stainless
Type
Faucet
Item
Delta Saxony Pullouts Metal Lever Handle
Handle Type
Single Handle Lever
Series
Saxony Pullouts
Weight
0.35 lb
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Repair Part

Description

Delta Saxony Pullouts Metal Lever Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.