Zoro Homepage

Delta Signature Wand Assembly

  • Mfr # RP32542

  • Zoro # G1107517


product price: $225.45
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Type
Faucet
Manufacturers Warranty Length
Limited Lifetime Warranty
Weight
0.33 lb
Series
Signature Pullouts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP32542
Zoro #
G1107517
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Finish
Chrome
Type
Faucet
Item
Kitchen Wand Repair Part Faucet
Weight
0.33 lb
Series
Signature Pullouts
Mfr. Series
NoLeadBrass
Function
Repair Part

Description

Delta Signature Wand Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.