Delta Sleeve
Mfr # RP6081
Zoro # G3307337
product price: $21.35
/eaKey Features
Finish
Chrome
Depth (In.)
1.78
Tub and Shower Category
Shower Repair Parts
Overall Height (In.)
1.69
Manufacturers Warranty Length
Limited Lifetime Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP6081
Zoro #
G3307337
UPC #
-
Country of Origin
United States
Dimensions
Depth (In.)
1.78
Overall Height (In.)
1.69
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
1.78
Details
Finish
Chrome
Item
Trim Repair Part Faucet
Tub and Shower Category
Shower Repair Parts
Weight
0.075 lb
Series
Other
Product Type
Delta Sleeve
Description
Delta Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.