Zoro Homepage
This item is Discontinued.
Delta Delta Slide Bar, Contemporary, Stainless RP64238SS

Delta Slide Bar, Contemporary, Stainless (Discontinued)

  • Mfr # RP64238SS
  • Zoro # G0887925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP64238SS
Zoro #
G0887925
UPC #
034449645621
Country of Origin
China

Dimensions

Depth (In.)
0.63
Length
0.63
Width
1.19
Height
26.88
Overall Width (In.)
1.19
Overall Height (In.)
26.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Delta Slide Bar,Contemporary,Stainless
Type
Faucet
Finish
Stainless
Weight
0.85 lb
Series
Other
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Slide Bar,Contemporary,Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.