Zoro Homepage
This item is Discontinued.
Delta Delta Slide Bar, Contemporary, Venetian RP64238RB

Delta Slide Bar, Contemporary, Venetian (Discontinued)

  • Mfr # RP64238RB
  • Zoro # G0887907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP64238RB
Zoro #
G0887907
UPC #
034449645638
Country of Origin
China

Dimensions

Depth (In.)
0.63
Length
0.63
Height
26.88
Width
1.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
1.19
Overall Height (In.)
26.88

Details

Item
Delta Slide Bar,Contemporary,Venetian
Type
Faucet
Finish
Venetian Bronze
Weight
0.85 lb
Series
Other
Mfr. Series
Excluded
Function
Repair Part

Description

Delta Slide Bar,Contemporary,Venetian

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.