Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Delta Delta Spindle - Lever Handle Polished Brass RP26852PB

Delta Spindle - Lever Handle Polished Brass (Discontinued)

  • Mfr # RP26852PB
  • Zoro # G3075066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP26852PB
Zoro #
G3075066
UPC #
034449377584
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Finish
Polished Brass
Type
Faucet
Item
Delta Spindle,Lever Handle,Polish Brass
Weight
0.05 lb
Series
Other
Mfr. Series
Excluded
Function
Repair Part

Description

Delta Spindle,Lever Handle,Polish Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.