Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP78365SS
Zoro #
G0893358
UPC #
034449765060
Country of Origin
China
Dimensions
Depth (In.)
2.06
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2.06
Overall Height (In.)
0.19
Width
2.06
Height
0.19
Length
2.06
Details
Series
Other
Item
Trim Repair Part Faucet
Finish
Stainless
Weight
0.108 lb
Function
Repair Part
Type
Faucet
Mfr. Series
Excluded
Description
Delta Spout Base/Gasket, Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.