Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP78366SS
Zoro #
G0893403
UPC #
034449770569
Country of Origin
China
Dimensions
Overall Width (In.)
2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
0.19
Depth (In.)
2
Length
2
Width
2
Height
0.19
Details
Series
Other
Item
Trim Repair Part Faucet
Finish
Stainless
Weight
0.108 lb
Type
Faucet
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Spout Base/Gasket, Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.