Delta Stem Unit Assembly
Mfr # RP24096
Zoro # G0668775
product price: $36.70
/eaKey Features
Sub-Category
Cartridges & Stems
Fits Brand
Delta
Material
Brass
Material of Construction
Brass
Standards
CSA Low Lead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP24096
Zoro #
G0668775
UPC #
-
Country of Origin
United States
Dimensions
Size
2 in x 15/16 in
Length (In.)
2 in
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Sub-Category
Cartridges & Stems
Fits Brand
Delta
Material
Brass
Material of Construction
Brass
Standards
CSA Low Lead
For Use With
Kitchen or Bathroom Faucets
Item
Miscellaneous Faucet Repair Part
For Use With Mfr. Model Number
2529HDF
Use With Water Temp.
Hot/Cold
Function
Repair Part
Type
Faucet
Series
Other
Weight
0.08 lb
Mfr. Series
Excluded
Description
Delta Stem Unit Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.