Zoro Homepage

Delta Stem Unit

  • Mfr # RP1991

  • Zoro # G0668766


product price: $64.19
/ea

Key Features

Sub-Category
Cartridges & Stems
Fits Brand
Delta
Material
Brass, Plastic
Includes
(1) Stem, (2) Seats
For Use With
1600 Series Tub and Shower Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP1991
Zoro #
G0668766
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height
1 1/2 in

Details

Sub-Category
Cartridges & Stems
Fits Brand
Delta
Material
Brass, Plastic
Includes
(1) Stem, (2) Seats
For Use With
1600 Series Tub and Shower Faucets
Item
Miscellaneous Faucet Repair Part
Series
Other
Weight
0.195 lb
Product Type
Stem
Compatible Series
Delta 1600
Compatible Manufacturer Part Number
1600 Series
For Water Temperature
Hot/Cold
Compatible Brand
Delta

Description

Stem

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.