Zoro Homepage
This item is Discontinued.
No Product Image Available

Delta T13H Universal Trim for T13H, Chrm (Discontinued)

  • Mfr # T13H332-05
  • Zoro # G0895257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13H332-05
Zoro #
G0895257
UPC #
055870373334
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Item
Delta T13H Universal Trim for T13H,Chrm
Finish
Chrome
Flow Rate (GPM)
1.5
Weight
3.35 lb
Handle Type
Single Handle Lever
Series
T13H
CEC Compliant
T

Description

Delta T13H Universal Trim for T13H,Chrm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.