Zoro Homepage
This item is Discontinued.
Delta Delta Trim Sleeve, Long, 13/14 Series RP22735SS

Delta Trim Sleeve, Long, 13/14 Series (Discontinued)

  • Mfr # RP22735SS
  • Zoro # G0879717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP22735SS
Zoro #
G0879717
UPC #
034449483131
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Delta Trim Sleeve,Long,13/14 Series
Type
Faucet
Finish
Stainless
Weight
0.16 lb
Series
Other
Mfr. Series
1300Series
Function
Repair Part

Description

Delta Trim Sleeve,Long,13/14 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.