Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP70171-SP20
Zoro #
G0888345
UPC #
034449874885
Country of Origin
China
Dimensions
Height
2-3/4"
Width
6"
Details
Item
Shower Head
Features
H2Okinetic Technology
Flow Rate
2.0 gpm
Shower Head Type
Water Efficient Shower Head
Connection
Standard 1/2" Pipe Fitting
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Description
Delta Univ Shw Cmpnts H2O Raincan Sgl
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.