
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52638-18-PKWW
Zoro #
G0873076
UPC #
034449857239
Country of Origin
China
Dimensions
Height
3-1/4"
Face Dia.
4-3/16"
Depth (In.)
3.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
4.19
Overall Height (In.)
4.19
Details
Item
Shower Head Showering Component Faucet
Flow Rate
1.75 gpm
Weight
0.75 lb
Finish
Chrome
Flow Rate (GPM)
1.75
Connection
Standard 1/2" Pipe Fitting
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Features
H2Okinetic Technology; Touch Clean
CEC Compliant
T
Series
Universal Showering Components
Description
Delta Univ Shwing Components H2Okinetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.