Delta Vero Tank Lever, Stainless
Mfr # 77760-SS
Zoro # G0875693
product price: $86.90
/ea
Free Shipping & Returns
Key Features
For Use With
Can Work in Right Side Mount Toilets
Color/Finish
Stainless
Size
3" L x 1-3/8" W x 1" H
Includes
Installation Instruction
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77760-SS
Zoro #
G0875693
UPC #
034449709293
Country of Origin
China
Dimensions
Size
3" L x 1-3/8" W x 1" H
Manufacturers Warranty Length
Limited Lifetime Warranty
Height
1.38 in
Width
3 in
Length
1 in
Depth
1 in
Details
Item
Trip Lever Bath Hardware Accessory
For Use With
Can Work in Right Side Mount Toilets
Color/Finish
Stainless
Includes
Installation Instruction
Standards
ADA Compliant
Type
Accessory
Finish
Stainless
Fixture Type
Tank Toilet
Function
Bath Hardware
Weight
0.6 lb
Series
Vero®
Mfr. Series
Other
Description
Delta Vero Tank Lever, Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.