
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP49146RB
Zoro #
G0883068
UPC #
034449550260
Country of Origin
Canada
Dimensions
Length
0.19
Height
0.19
Width
14
Overall Width (In.)
14
Overall Height (In.)
0.19
Depth (In.)
0.19
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Item
Drain Repair Part Faucet
Type
Faucet
Weight
0.126 lb
Finish
Venetian Bronze
Series
Victorian®
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Victorian Lift Rod,Bathroom,Vene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.