Zoro Homepage
This item is Discontinued.
Delta Delta Victorian Tub Spout, Non-Diverter RP43028CZ

Delta Victorian Tub Spout, Non-Diverter (Discontinued)

  • Mfr # RP43028CZ
  • Zoro # G0882185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP43028CZ
Zoro #
G0882185
UPC #
034449673600
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Champagne Bronze
Type
Faucet
Item
Delta Victorian Tub Spout,Non-Diverter
Number of Holes
Single hole installation
Weight
0.83 lb
Series
Victorian®
Function
Showering Component
Mfr. Series
Excluded

Description

Delta Victorian Tub Spout,Non-Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.